SCRUBBING/STRIPPING PAD, 10 IN OVERALL L, 4⅝ IN OVERALL W, NYLON/POLYESTER, BROWN, 5 PK
SCRUBBING/STRIPPING PAD, 10 IN OVERALL L, 4⅝ IN OVERALL W, NYLON/POLYESTER, BROWN, 5 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
SCRUBBING/STRIPPING PAD, 10 IN OVERALL L, 4⅝ IN OVERALL W, NYLON/POLYESTER, BROWN, 5 PK
Technical Specs
- ItemBaseboard Cleaning Pad
- Overall Width4 5/8 in
- Pad ColourBrown
- Abrasive StyleResin
- FeaturesFor Use with Water Based Floor Finish Stripping Solution, Removes Floor Finish Buildup, Use Wet or Dry
- SeriesDoodlebug
- Overall Length 10 in
- Material Nylon/Polyester
- Includes Handle Handle Not Included
- Application Scrubbing, Stripping
- Product Type Baseboard Cleaning Pad
- Thickness 1 in
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.12
/ PACKAGE
-
DOODLEBUG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.93
/ EACH
Related Products
-
DOODLEBUG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.37
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.73
/ EACH