!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM POLISHING PAD, DOUBLE-SIDED, BLACK, 8 IN DIAMETER

FOAM POLISHING PAD, DOUBLE-SIDED, BLACK, 8 IN DIAMETER

3M

FOAM POLISHING PAD, DOUBLE-SIDED, BLACK, 8 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM POLISHING PAD, DOUBLE-SIDED, BLACK, 8 IN DIAMETER

FOAM POLISHING PAD, DOUBLE-SIDED, BLACK, 8 IN DIAMETER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.14 / EACH

EHC: EHC :
Min Qty 6 = $480.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM05707
  • Mfr. Model # 05707
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 1355
  • Shipping Weight 0.37 lbs

Product Details

Use this Perfect-It foam, double-sided polishing pad to remove swirl marks and scratches and refine compound scratches from cured, fresh, and medium paint finishes. This black pad has an eight-inch diameter with a convoluted foam face and a new, reduced diameter loop attachment backing for added edge protection. It is for use with 3M machine polishes and a 3M Quick Connect adaptor (05752).

Technical Specs

  • ItemFoam Polishing Pad
  • MaterialFoam
  • For Use With3M(TM) Machine Polishes and 3M(TM) Quick Connect Adaptor, 05752
  • Diameter 8"
  • Colour Black
  • Application Cured Paint, Fresh Paint Finishes, Medium Paint Finishes, Refining Compound Scratches, Scratch Removal, Swirlmark Removal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list