!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM COMPOUNDING PAD, DOUBLE-SIDED, WHITE, 8 IN DIAMETER

FOAM COMPOUNDING PAD, DOUBLE-SIDED, WHITE, 8 IN DIAMETER

3M

FOAM COMPOUNDING PAD, DOUBLE-SIDED, WHITE, 8 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM COMPOUNDING PAD, DOUBLE-SIDED, WHITE, 8 IN DIAMETER

FOAM COMPOUNDING PAD, DOUBLE-SIDED, WHITE, 8 IN DIAMETER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.58 / EACH

EHC: EHC :
Min Qty 6 = $423.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM05706
  • Mfr. Model # 05706
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 1355
  • Shipping Weight 0.37 lbs

Product Details

This white, Perfect-It foam compounding pad features a double-sided design and a new, reduced diameter loop attachment backing for added edge protection. It has an eight-inch diameter and is used on cured paint, fresh, medium, and hardest paint finishes and sand-scratch and general scratch removal. This pad is designed for use with a 3M Quick Connect Adaptor (05752) and 3M Perfect-It Rubbing Compound (39060, 06085 and 06086).

Technical Specs

  • ItemFoam Compounding Pad
  • MaterialFoam
  • For Use With3M(TM) Quick Connect Adaptor, 05752, 3M(TM) Perfect-it(TM) Rubbing Compound, 39060, 06085 and 06086
  • Diameter 8"
  • Colour White
  • Application Cured Paint, Fresh Paint Finishes, Hardest Paint Finishes, Medium Paint Finishes, Sand Scratch Removal, Scratch Removal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list