!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PACKOUT DEEP ORGANIZER

PACKOUT DEEP ORGANIZER

MILWAUKEE

PACKOUT DEEP ORGANIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKOUT DEEP ORGANIZER

PACKOUT DEEP ORGANIZER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8432
  • Mfr. Model # 48-22-8432
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.16 lbs

Technical Specs

  • ItemDeep Organizer
  • Overall Depth15 1/4 in
  • Overall Width15 1/4 in
  • ColourRed
  • Number of Compartments2
  • Body GaugeNot Applicable
  • Compatible Modular SystemPackout
  • Drawer Slide TypeNot Applicable
  • Handle Grip StyleRubber: Plastic
  • Handle TypeFolding Side
  • Includes CastersNo
  • Interior Dimensions18 in L x 12 in W x 5 1/2 in H
  • Load Capacity per Drawer50 lbs.
  • Number of Dividers6
  • Number of Handles1
  • Number of Trays0
  • Recommended Padlock Size3/8 in
  • StackableYes
  • Total Load Capacity50 lb
  • Material Polymer (Organizer)
  • Overall Height 7 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Closure Type Latches
  • Configuration Individual
  • Features Modular Connectivity with All Packout(TM) Components, Quick-Adjust Dividers
  • Handle Length 3 in
  • Handle Width 1 in
  • Includes Keys No
  • Lid Style Hinged
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Part of a Modular System Yes
  • Series Packout
  • Standards IP65
  • Total Storage Capacity 2,100 cu in
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories