!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PACKOUT CRATE

PACKOUT CRATE

MILWAUKEE

PACKOUT CRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKOUT CRATE

PACKOUT CRATE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228440
  • Mfr. Model # 48-22-8440
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth15 3/8 in
  • Overall Width18 3/4 in
  • ColourRed
  • Number of Compartments1
  • Closure TypeOpen Top
  • ConfigurationIndividual Tool Box
  • Handle Grip StylePlastic Coated
  • Handle TypeIntegrated Handle
  • Includes CastersNo
  • Interior Dimensions16 in W x 13 1/4 in D x 9 1/4 in H
  • Number of Dividers0
  • Number of Handles2
  • Number of Trays0
  • SeriesPackout
  • Total Load Capacity50 lb
  • Material Plastic
  • Overall Height 9 7/8 in
  • Locking System None
  • Includes Drawers No
  • Body Finish Matte
  • Compatible Modular System Milwaukee Packout
  • Features 50lbs Weight Capacity, Impact Resistant Polymer Body, Integrated Side Handles for Easy Carrying, Integrated Weep Holes Prevent Water From Collecting, Modular Connectivity With All Packout Components, Rear Hanging Points for Vertical Use, Stack or Hang, Top Attachment Points for Stacking Full Width Packout Components
  • Handle Length 1 13/64 in
  • Handle Width 5 39/64 in
  • Includes Keys No
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Part of a Modular System Yes
  • Stackable Yes
  • Total Storage Capacity 1,872 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list