!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LITHOGRAPHERS TAPE, RUBY RED, 2.4 MIL, 72 YD X 1 IN, UPVC/RUBBER

LITHOGRAPHERS TAPE, RUBY RED, 2.4 MIL, 72 YD X 1 IN, UPVC/RUBBER

3M

LITHOGRAPHERS TAPE, RUBY RED, 2.4 MIL, 72 YD X 1 IN, UPVC/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LITHOGRAPHERS TAPE, RUBY RED, 2.4 MIL, 72 YD X 1 IN, UPVC/RUBBER

LITHOGRAPHERS TAPE, RUBY RED, 2.4 MIL, 72 YD X 1 IN, UPVC/RUBBER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.15 / ROLL

EHC: EHC :
Min Qty 48 = $1,879.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM616-18X66
  • Mfr. Model # 616-18X66
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This ruby red lithographers tape measures 72 yards x 1 inch wide with a 2.4 mil thickness. This tape is resistant to changing atmospheric conditions, which allows for repeated and extended burn times. It has a UPVC backing material and a rubber adhesive that is resistant to softening.

Technical Specs

  • ItemPackaging Tape
  • Tape AdhesiveRubber
  • Tape Thickness2.4 mil
  • Imperial Tape Width0.8 in
  • Metric Tape Width1.9 cm
  • Package ConfigurationRoll
  • StandardsMIL-T-40620A
  • Tape Backing MaterialUPVC
  • Product TypeLithographers Tape
  • Tape Colour Red
  • Tape Tensile Strength 29 lb/in
  • Imperial Tape Length 72 yd
  • Metric Tape Length 65.8 m
  • Max. Tape Performance Temp. 120 Degrees F
  • Shelf Life 12 mo
  • Tape Adhesive Strength 36 oz/in
  • Tape Elongation 50%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories