!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S ORIGINAL GLOVES, BLK, S, 510, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF, CE 3121 EN 38

WOMEN'S ORIGINAL GLOVES, BLK, S, 510, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF, CE 3121 EN 38

MECHANIX WEAR

WOMEN'S ORIGINAL GLOVES, BLK, S, 510, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF, CE 3121 EN 38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S ORIGINAL GLOVES, BLK, S, 510, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF, CE 3121 EN 38

WOMEN'S ORIGINAL GLOVES, BLK, S, 510, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF, CE 3121 EN 38

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWMG05-510
  • Mfr. Model # MG-05-510
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These black women's Original gloves are size small 510. They feature form-fitting Trekdry to help keep hands cool and comfortable. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemWomen's Mechanics Glove
  • Palm MaterialSynthetic Leather
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleYes
  • Size- AlphaS
  • EN 388 Impact RatedNo
  • Cuff MaterialTPR
  • Cuff Style Hook-and-Loop
  • Glove Back Material Synthetic Leather
  • Standards EN 388
  • Colour Black
  • Glove Features Form-Fitting Trekdry Helps Keep Hands Cool And Comfortable, Flexible Thermal Plastic Rubber (TPR) Closure Provides A Secure Fit To The Wrist, Industrial Grade Hook-and-Loop, Double-Stitched Index Finger Construction Improves Durability, Seamless Synthetic Leather Palm Provides Optimal Dexterity.
  • EN 388 Rating 3121
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list