!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MG-09 THE ORIGINALS WORK GLOVES, M, 9, ORNG, SYNTHETIC LEATHER, TOUCHSCREEN COMPATIBLE

MG-09 THE ORIGINALS WORK GLOVES, M, 9, ORNG, SYNTHETIC LEATHER, TOUCHSCREEN COMPATIBLE

MECHANIX WEAR

MG-09 THE ORIGINALS WORK GLOVES, M, 9, ORNG, SYNTHETIC LEATHER, TOUCHSCREEN COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MG-09 THE ORIGINALS WORK GLOVES, M, 9, ORNG, SYNTHETIC LEATHER, TOUCHSCREEN COMPATIBLE

MG-09 THE ORIGINALS WORK GLOVES, M, 9, ORNG, SYNTHETIC LEATHER, TOUCHSCREEN COMPATIBLE

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWMG09-009
  • Mfr. Model # MG-09-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 919
  • Shipping Weight 0.22 lbs

Product Details

These orange the originals work gloves are size medium. In addition, they have nylon stitching, and a wing thumb style. They are full-finger with an EN 388 Rating of 3121X. They feature form-fitting TrekDry to help keep your hands cool and comfortable, plus adjustable thermoplastic rubber (TPR) wrist closures.

Technical Specs

  • ItemThe Originals Work Gloves
  • Palm MaterialSynthetic Leather
  • Glove Back ColourOrange
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Glove PerformanceGeneral Purpose
  • Size- Numeric9
  • Glove FeaturesForm-Fitting Trekdry Helps Keep Your Hands Cool and Comfortable, Adjustable Thermoplastic Rubber (TPR) Wrist Closures Create a Secure Fit, Reinforced Thumb and Index Finger Improve Durability, Touchscreen Capable Synthetic Leather Provides the Perfect Blend of Dexterity and Durability, Machine Washable
  • Sold AsPair
  • EN 388 Rating3121X
  • Hand Protection Style Glove
  • Glove Back Material Synthetic Leather
  • Standards ENN 388:2016 3121X
  • Colour Orange
  • Series MG-09
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Pairs per Package 1
  • EN 388 Impact Rated No
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list