!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OVERSHOES, S, SZ 6 TO 7, PVC/FLEX-O-THANE, BLK, 4 IN H, NON-CSA, CLEATED OUTSOLE

MEN'S OVERSHOES, S, SZ 6 TO 7, PVC/FLEX-O-THANE, BLK, 4 IN H, NON-CSA, CLEATED OUTSOLE

DUNLOP

MEN'S OVERSHOES, S, SZ 6 TO 7, PVC/FLEX-O-THANE, BLK, 4 IN H, NON-CSA, CLEATED OUTSOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OVERSHOES, S, SZ 6 TO 7, PVC/FLEX-O-THANE, BLK, 4 IN H, NON-CSA, CLEATED OUTSOLE

MEN'S OVERSHOES, S, SZ 6 TO 7, PVC/FLEX-O-THANE, BLK, 4 IN H, NON-CSA, CLEATED OUTSOLE

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.02 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LMF4
  • Mfr. Model # 8601000
  • UNSPSC # 53112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Product Details

These black, men's small overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 6 to 7. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.

Technical Specs

  • ItemOvershoe
  • Shoe StyleAnkle
  • Fits Shoe Size6 to 7
  • Footwear Sole PatternCleated
  • Midsole MaterialPVC
  • Predominant Footwear ColourBlack
  • Boot Height4 in
  • WaterproofYes
  • Shank MaterialPVC
  • Completely Non MetallicYes
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaNon-Metallic, Plain Toe, Waterproof
  • ColourBlack
  • Metatarsal GuardNone
  • MaterialPVC
  • Footwear Application Agriculture, Food Processing
  • Gender Men's
  • Size P
  • Upper Material Flex-O-Thane, PVC
  • Outsole Material PVC
  • Toe Type Plain
  • Footwear Closure Pull-On
  • Footwear Shank Yes
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel No
  • Footwear Width D
  • Style Number 86010
  • Fits Footwear Size 6 to 7
  • Product Type Overshoe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list