!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OVERSHOES, XXL, SZ 12.5 TO 14, RUBBER, BLK, 4 IN H, NON-CSA, CLEATED SOLE

MEN'S OVERSHOES, XXL, SZ 12.5 TO 14, RUBBER, BLK, 4 IN H, NON-CSA, CLEATED SOLE

TINGLEY

MEN'S OVERSHOES, XXL, SZ 12.5 TO 14, RUBBER, BLK, 4 IN H, NON-CSA, CLEATED SOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OVERSHOES, XXL, SZ 12.5 TO 14, RUBBER, BLK, 4 IN H, NON-CSA, CLEATED SOLE

MEN'S OVERSHOES, XXL, SZ 12.5 TO 14, RUBBER, BLK, 4 IN H, NON-CSA, CLEATED SOLE

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.30 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YLX9
  • Mfr. Model # 1300
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

These black, men's XX-large overshoes are made of natural rubber and fit sizes from 12.5 to 14. They are waterproof, slip-resistant, non-metallic, and tear/chemical-resistant. The non-CSA ankle shoes with cleated outsole are pull-on., heavy-duty heel, plain toe, four-inch height, and M width. They are suitable for agriculture and food processing.

Technical Specs

  • ItemOvershoe
  • Shoe StyleAnkle
  • Fits Shoe Size12.5 to 14
  • Footwear Sole PatternCleated
  • Midsole MaterialRubber
  • Predominant Footwear ColourBlack
  • Boot Height4 in
  • WaterproofYes
  • Shank MaterialRubber
  • Completely Non MetallicYes
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaNon-Metallic, Plain Toe, Waterproof
  • ColourBlack
  • Metatarsal GuardNone
  • MaterialRubber
  • Footwear Application Agriculture, Dairy, Food Processing, Lawn
  • Gender Men's
  • Size 2XL
  • Upper Material Rubber
  • Outsole Material Rubber
  • Toe Type Plain
  • Footwear Closure Pull-On
  • Footwear Shank Yes
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel Yes
  • Footwear Width M
  • Style Number 1300
  • Fits Footwear Size 12.5 to 14
  • Product Type Overshoe
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list