!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERSHOES, XXXL, BLACK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER OUTSOLE

OVERSHOES, XXXL, BLACK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER OUTSOLE

NEOS

OVERSHOES, XXXL, BLACK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER OUTSOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERSHOES, XXXL, BLACK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER OUTSOLE

OVERSHOES, XXXL, BLACK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER OUTSOLE

NEOS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.92 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONVNG1BLK3XL
  • Mfr. Model # VNG1-3XL
  • UNSPSC # 53112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These XXX-large, black, unisex overshoes have an 11-inch height, nylon, and a rubber outsole/midsole. They have features like providing excellent traction on ice and snow, being durable, compact, easy on/off, lightweight, and preventing leg fatigue. They have a pull-on style with an adjustable strap closure and are suitable for outdoors.

Technical Specs

  • ItemOvershoes
  • Shoe StyleMid-Calf
  • Fits Shoe Size15.5 to 17
  • Footwear Sole PatternLug
  • Midsole MaterialRubber
  • Predominant Footwear ColourBlack
  • Footwear ClosurePull-On with Adjustable Strap
  • Footwear ShankNo
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Footwear WidthEEE
  • Style NumberVNG1
  • MaterialNylon
  • Footwear Application Outdoors
  • Gender Unisex
  • Size 3XL
  • Upper Material Nylon
  • Outsole Material Rubber
  • Boot Height 11 in
  • Waterproof Yes
  • Insulated Yes
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel No
  • Colour Black
  • Metatarsal Guard None
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list