!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOE COVERS, UNISEX, SLIP-RESISTANT, ORNG, 7 1/2 IN HEIGHT, X-LARGE, SZ 12 TO 15, RUBBER, PK 100

SHOE COVERS, UNISEX, SLIP-RESISTANT, ORNG, 7 1/2 IN HEIGHT, X-LARGE, SZ 12 TO 15, RUBBER, PK 100

FLATFOOT

SHOE COVERS, UNISEX, SLIP-RESISTANT, ORNG, 7 1/2 IN HEIGHT, X-LARGE, SZ 12 TO 15, RUBBER, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOE COVERS, UNISEX, SLIP-RESISTANT, ORNG, 7 1/2 IN HEIGHT, X-LARGE, SZ 12 TO 15, RUBBER, PK 100

SHOE COVERS, UNISEX, SLIP-RESISTANT, ORNG, 7 1/2 IN HEIGHT, X-LARGE, SZ 12 TO 15, RUBBER, PK 100

FLATFOOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $585.74 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISASOLF100XL
  • Mfr. Model # SOLF100XL
  • UNSPSC # 53112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Product Details

These X-large-size unisex shoe covers are designed for use in clean-ups, general industrial and maintenance applications, painting, food processing plant operations, and more. They are 7 1/2 inches high and fit over the top of size 12 to 15 shoes. They feature slip-resistant acid embossed tread and provide contamination protection. The orange-coloured shoe covers are made from 100 percent natural rubber. There are 100 shoe covers per pack.

Technical Specs

  • ItemOvershoes
  • GenderUnisex
  • SizeXL
  • Upper MaterialRubber
  • Outsole MaterialRubber
  • Boot Height7 1/2 in
  • Shank MaterialRubber
  • Metatarsal GuardNone
  • Shoe Style Foot
  • Fits Shoe Size 12 to 15
  • Footwear Sole Pattern Slip Resistant
  • Midsole Material Rubber
  • Predominant Footwear Colour Orange
  • Waterproof Yes
  • Colour Orange
  • Product Type Shoecover
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list