!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER OVERSHOES, MENS, PLAIN TOE/LUG W/STUDS, GREY/BL, 6 IN HEIGHT, XXL, FITS SZ 12 TO 13, NYLON

WINTER OVERSHOES, MENS, PLAIN TOE/LUG W/STUDS, GREY/BL, 6 IN HEIGHT, XXL, FITS SZ 12 TO 13, NYLON

WINTER WALKING

WINTER OVERSHOES, MENS, PLAIN TOE/LUG W/STUDS, GREY/BL, 6 IN HEIGHT, XXL, FITS SZ 12 TO 13, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
WINTER OVERSHOES, MENS, PLAIN TOE/LUG W/STUDS, GREY/BL, 6 IN HEIGHT, XXL, FITS SZ 12 TO 13, NYLON

WINTER OVERSHOES, MENS, PLAIN TOE/LUG W/STUDS, GREY/BL, 6 IN HEIGHT, XXL, FITS SZ 12 TO 13, NYLON

WINTER WALKING

Clearance Price :
$50.96 / PAIR

Your Price : $203.82 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD54722XL
  • Mfr. Model # JD5472-2XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

These grey and blue-coloured, XX-large-size men's winter traction overshoes are designed for extensive winter walking. They are 6 inches in height and fit over the top of size 12 to 13 shoes. The plain toe, ankle-style overshoes feature 26 tungsten carbide studs and an aggressive lug tread for snow and ice traction. These winter overshoes are made of water-resistant nylon.

Technical Specs

  • ItemIcegrips Overshoe
  • Shoe StyleAnkle
  • Fits Shoe Size12 to 13
  • Footwear Sole PatternLug w/Metal Studs
  • Midsole MaterialTungsten Carbide
  • Predominant Footwear ColourGrey
  • Boot Height6 in
  • WaterproofYes
  • Shank MaterialComposite
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaCSA Grade 1 Composite Toe, Puncture Resistant (PR) Electrical Shock Resistant (ESR), Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof, Self-Insulating
  • ColourBlue, Grey
  • Metatarsal GuardNone
  • MaterialNylon, Tungsten Carbide
  • Footwear Application Agricultural Chemical, Fertilizers and Animal Waste
  • Gender Unisex
  • Size 2XL
  • Upper Material Nylon
  • Outsole Material Nylon
  • Toe Type Plain
  • Footwear Closure Adjustable Straps
  • Footwear Shank No
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel Fits In The Middle of The Shoe, Cleat Can Be Flipped Over to The Top of The Boot to Prevent Slipping or Marking Floors, Adjustable
  • Footwear Width 2 2/3 in
  • Style Number JD5472-XXL
  • Fits Footwear Size 12 to 13
  • Product Type Overboot
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list