!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERSHOES, SZ 14, RUBBER/KNIT, BLACK, NON-CSA, WATERPROOF, FOR INDUSTRIAL PURPOSE

OVERSHOES, SZ 14, RUBBER/KNIT, BLACK, NON-CSA, WATERPROOF, FOR INDUSTRIAL PURPOSE

ACTON

OVERSHOES, SZ 14, RUBBER/KNIT, BLACK, NON-CSA, WATERPROOF, FOR INDUSTRIAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
OVERSHOES, SZ 14, RUBBER/KNIT, BLACK, NON-CSA, WATERPROOF, FOR INDUSTRIAL PURPOSE

OVERSHOES, SZ 14, RUBBER/KNIT, BLACK, NON-CSA, WATERPROOF, FOR INDUSTRIAL PURPOSE

ACTON

Clearance Price :
$46.83 / PAIR

Your Price : $93.66 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REI3186-11140
  • Mfr. Model # 3186-11140
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Product Details

These X-TRA black, size 14 overshoes are made of rubber with knit lining. The non-CSA waterproof shoes have an adjustable strap, wide gusseted tongue, metatarsal protection, and a thick sole. They are suitable for industrial purposes.

Technical Specs

  • ItemOvershoes
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list