!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERPACK DRUM, LLDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, POLYETHYLENE, 584

OVERPACK DRUM, LLDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, POLYETHYLENE, 584

ULTRATECH

OVERPACK DRUM, LLDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, POLYETHYLENE, 584 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERPACK DRUM, LLDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, POLYETHYLENE, 584

OVERPACK DRUM, LLDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, POLYETHYLENE, 584

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $918.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT0584
  • Mfr. Model # 0584
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

This overpack drum measures 44 1/2 inch height and is yellow. It includes twist-on lid. In addition, it has a side handle , plus it is chemical/corrosion-resistant, plus it is nestable. This overpack drum meets the standards for DOT 49 CFR 173.3(c), UN.

Technical Specs

  • ItemOverpack Drum
  • Body Thickness145 mil
  • Cover ColourYellow
  • Drum ClosureScrew-On Lid
  • Interior LiningUnlined/No Interior Coating
  • Overall Height44 1/2 in
  • UN Rating Liquids1H2/X345/S/**/USA/M5904
  • Volume Capacity95 gal
  • Drum MaterialLLDPE
  • Drum TypeOverpack
  • For Drum Capacity95 gal
  • Handle StyleSide Handle
  • Resistance PropertiesChemical-Resistant, Corrosion-Resistant
  • StandardsDOT 49 CFR 173.3(c), UN Certified
  • Weight Capacity715 lb
  • Body Colour Yellow
  • Closing Ring Material Polyethylene
  • Cover Material Polyethylene
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Outside Diameter 32 1/4 in
  • UN Rating Solids 1H2/X345/S
  • Drum Message Text Overpack/Salvage Drum
  • Bottom Inside Diameter 25 1/2 in
  • Empty Container Weight 38 lb
  • For Holding Solids
  • Includes Twist-On Lid
  • Seal Material Polyethylene
  • Storage Features Nestable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list