OVERHEAD DUSTER, 10½ IN HEAD L, 8 IN HEAD W, WHITE, EXTENDABLE HANDLE
OVERHEAD DUSTER, 10½ IN HEAD L, 8 IN HEAD W, WHITE, EXTENDABLE HANDLE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white handled duster is made of plastic, and is not colour coded. In addition, it includes a handle.
Technical Specs
- ItemHandled Duster
- DisposableReusable
- Head Length10 1/2 in
- Head ColourWhite
- Head MaterialCotton
- Colour Coding SystemNot Colour Coded
- Handle AdjustabilityAdjustable Length
- Handle Material Plastic
- Handle Style Extendable
- Head Width 8 in
- Maximum Handle Length 41 in
- Handle Colour Grey
- Includes Handle Handle Included
- Country of Origin China
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.40
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.67
/ SET
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.39
/ CASE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.68
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$314.80
/ CASE