!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOE COVERS, UNISEX, PLAIN TOE/TEXTURED SOLE/MID-CALF, BLK, 12 IN HEIGHT, XL, SZ 10 TO 11, RUBBER

SHOE COVERS, UNISEX, PLAIN TOE/TEXTURED SOLE/MID-CALF, BLK, 12 IN HEIGHT, XL, SZ 10 TO 11, RUBBER

BIGFOOT CE

SHOE COVERS, UNISEX, PLAIN TOE/TEXTURED SOLE/MID-CALF, BLK, 12 IN HEIGHT, XL, SZ 10 TO 11, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOE COVERS, UNISEX, PLAIN TOE/TEXTURED SOLE/MID-CALF, BLK, 12 IN HEIGHT, XL, SZ 10 TO 11, RUBBER

SHOE COVERS, UNISEX, PLAIN TOE/TEXTURED SOLE/MID-CALF, BLK, 12 IN HEIGHT, XL, SZ 10 TO 11, RUBBER

BIGFOOT CE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.81 / pair

EHC: EHC :
Min Qty 50 = $640.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISASZBF401X
  • Mfr. Model # SZBF401X
  • UNSPSC # 73101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

These X-large-size unisex shoe covers are designed for use in meat processing plants, hazardous material clean-up, industrial processes, and more. They are 12 inches high and fit over the top of size 10 to 11 shoes. The mid-calf style shoe covers have a plain toe and an acid embossed textured tread for slip resistance. These black-coloured shoe covers are made from 100 percent natural rubber.

Technical Specs

  • ItemOverboot
  • Shoe StyleMid-Calf
  • Fits Shoe Size10 to 11
  • Footwear Sole PatternSlip Resistant
  • Midsole MaterialRubber
  • Predominant Footwear ColourBlack
  • Boot Height12 in
  • WaterproofYes
  • Shank MaterialRubber
  • Completely Non MetallicYes
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaNon-Metallic, Waterproof
  • Style NumberSZBF401X
  • Fits Footwear Size10 to 11
  • Footwear Application Food Processing, Hazmat, Pharma
  • Gender Unisex
  • Size XL
  • Upper Material Rubber
  • Outsole Material Rubber
  • Toe Type Plain
  • Footwear Closure Pull-On
  • Footwear Shank Yes
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel No
  • Colour Black
  • Metatarsal Guard None
  • Product Type Overboot
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list