!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OVERBOOTS, SZ 11, RUBBER, BLK/YLW, 17 IN H, NON-CSA, WATERPROOF, PULL-ON

MEN'S OVERBOOTS, SZ 11, RUBBER, BLK/YLW, 17 IN H, NON-CSA, WATERPROOF, PULL-ON

TALON TRAX

MEN'S OVERBOOTS, SZ 11, RUBBER, BLK/YLW, 17 IN H, NON-CSA, WATERPROOF, PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OVERBOOTS, SZ 11, RUBBER, BLK/YLW, 17 IN H, NON-CSA, WATERPROOF, PULL-ON

MEN'S OVERBOOTS, SZ 11, RUBBER, BLK/YLW, 17 IN H, NON-CSA, WATERPROOF, PULL-ON

TALON TRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.36 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS4T272
  • Mfr. Model # 4T272
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These yellow/black, men's size 11 overboots are made of rubber. They are waterproof. The general-purpose non-CSA knee boots have a plain toe, pull-on closure with an adjustable straps, 17-inch height, and cleated sole pattern.

Technical Specs

  • ItemOverboot
  • Shoe StyleKnee
  • Fits Shoe Size11
  • Footwear Sole PatternCleated
  • Midsole MaterialRubber
  • Predominant Footwear ColourYellow
  • Boot Height17 in
  • WaterproofYes
  • Shank MaterialRubber
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaPlain Toe, Waterproof
  • Metatarsal GuardNone
  • MaterialRubber
  • Footwear Application General Purpose
  • Gender Men's
  • Size 11
  • Upper Material Rubber
  • Outsole Material Rubber
  • Toe Type Plain
  • Footwear Closure Pull-On with Adjustable Strap
  • Footwear Shank Yes
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel No
  • Colour Black, Yellow
  • Fits Footwear Size 11
  • Product Type Overboot
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list