MEN'S OVERBOOTS, SZ 10, RUBBER, BLK/YLW, 17 IN H, NON-CSA, WATERPROOF, PULL-ON
MEN'S OVERBOOTS, SZ 10, RUBBER, BLK/YLW, 17 IN H, NON-CSA, WATERPROOF, PULL-ON
TALON TRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These yellow/black, men's size 10 overboots are made of rubber. They are waterproof. The general-purpose non-CSA knee boots have a plain toe, pull-on closure with an adjustable straps, 17-inch height, and cleated sole pattern.
Technical Specs
Item Overboot
Shoe Style Knee
Fits Shoe Size 10
Footwear Sole Pattern Cleated
Midsole Material Rubber
Predominant Footwear Colour Yellow
Boot Height 17 in
Waterproof Yes
Shank Material Rubber
Completely Non Metallic No
Static Dissipative No
Puncture Resistant Insole No
Safety Criteria Plain Toe, Waterproof
Metatarsal Guard None
Material Rubber
Footwear Application General Purpose
Gender Men's
Size 10
Upper Material Rubber
Outsole Material Rubber
Toe Type Plain
Footwear Closure Pull-On with Adjustable Strap
Footwear Shank Yes
Insulated No
Electrical Hazard Rated No
Oil Resisting Sole No
Ninety Degree Heel No
Colour Black, Yellow
Fits Footwear Size 10
Product Type Overboot
Country of Origin China
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.77
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.81
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.26
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.89
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.77
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.89
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.77
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.59
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.89
/ each
IMPACTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.97
/ pair