!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERALL,50 SIZE,COTTON, POLYESTER

OVERALL,50 SIZE,COTTON, POLYESTER

PIONEER

OVERALL,50 SIZE,COTTON, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERALL,50 SIZE,COTTON, POLYESTER

OVERALL,50 SIZE,COTTON, POLYESTER

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV203016T50
  • Mfr. Model # V203016T-50
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • ItemOverall
  • CSA Class2
  • MaterialCotton, Polyester
  • Size-Body TypeLong
  • Fabric Weight7 oz
  • Includes Hammer LoopYes
  • Pass Through PocketsYes
  • Sub-BrandPioneer
  • Number of Outside Pockets7
  • Garment Type Overalls
  • Colour Green, Yellow
  • Size 50
  • Standards CSA Z96-22
  • Features 2-Way Heavy-Duty Brass Zipper, UPF 50+ UV Protection
  • Includes Suspenders Yes
  • Pocket Locations Back, Chest, Side, Tool
  • High-Visibility Yes
  • Reflective Tape Type Premium StarTech(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories