!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVEN CLEANER, AEROSOL, 500G

OVEN CLEANER, AEROSOL, 500G

DUSTBANE

OVEN CLEANER, AEROSOL, 500G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVEN CLEANER, AEROSOL, 500G

OVEN CLEANER, AEROSOL, 500G

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.69 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB50170
  • Mfr. Model # 50170
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Provides an efficient cleaning of ovens, barbecues, fryers and grills. Its alkaline formula quickly and efficiently removes baked on grease, fat, soot and carbon.

Technical Specs

  • ItemOven Cleaner
  • Container Size510 g
  • FragranceCitrus
  • NonflammableFlammable
  • pH LevelGreater than 12
  • ColourClear
  • Primary ChemicalPetroleum
  • Surfaces for Use OnBarbecues, Fryers, Grills, Ovens
  • Container Type Aerosol Canister
  • Cleaner Form Liquid Foam
  • Standards WHMIS
  • VOC Content 7.49%
  • pH Value Alkaline
  • Flash Point Less than 73 Degrees F
  • Properties Phosphate Free
  • Product Label Oven Cleaner
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list