MECHANICAL OUTSIDE MICROMETER SET, 0 TO 4 IN RANGE, +/-01 IN ACCURACY, 4 MICROMETERS
MECHANICAL OUTSIDE MICROMETER SET, 0 TO 4 IN RANGE, +/-01 IN ACCURACY, 4 MICROMETERS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Micrometer Set, 4 Pc, Micrometers Included 1,2,3,4 In, Range 0-4 In, Resolution 0.001 In, Thimble Type Ratchet, Includes 3 Standards, Spanner Wrenches, Carbide Faces, Positive Locking Clamp, Fitted Case.
Technical Specs
Item Mechanical Outside Micrometre Set
Resolution 0.001 in
IP Rating Not Rated
Dimension Type Inch
Number of Micrometers 4
Thimble Type Ratchet
Case Included Yes
Includes (3) Standards, (4) Micrometres, Carbide Faces, Spanner Wrenches
Spindle Shape Flat
Range 0 in to 4 in
Accuracy +/-0.001 in
SPC Output No
Micrometers Included 1 in, 2 in, 3 in, 4 in
Operation Type Mechanical
Anvil Shape Flat
Case Type Plastic Case
Spindle Material Steel
Alternate Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,848.03
/ SET
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$943.14
/ EACH