MECHANICAL SPHERICAL-ANVIL MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE
MECHANICAL SPHERICAL-ANVIL MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mechanical spherical-anvil micrometers is made out of steel. In addition, it features carbide measuring faces, anti glare, rust resistant, satin chrome finish, steel frame. It has a plain thimble. This mechanical spherical-anvil micrometer includes a wrench and a case.
Technical Specs
Item Mechanical Spherical-Anvil Micrometre
Resolution 0.001 in
SPC Output No
Anvil Shape Round
Operation Type Mechanical
Anvil Material Carbide
Case Type Plastic Case
Frame Material Steel
Maximum Measurement - Inch 1 in
Rotating Spindle (Yes/No) Yes
Spindle Diameter 0.25 in
Range 0 in to 1 in
Accuracy +/-0.0001 in
Long Form Calibration Certificate No
Dimension Type Inch
Thimble Type Plain
Case Included Yes
Features Carbide Measuring Faces, Anti Glare, Rust Resistant, Satin Chrome Finish, Steel Frame
Includes Wrench
Minimum Measurement - Inch 0 in
Spindle Flat
Spindle Material Carbide
Country of Origin United States
(subject to change)