This black outlet box features a 15-amp duplex receptacle in a rubber-covered pendant design. It has two gangs, one inlet, a black cover plate, and meets cUL safety standards.
Technical Specs
ItemOutlet Box
Number of Inlets1
Width2.5 in
ColourBlack
Capacity18.97 cu in
StandardscULus
Number of Gangs2
Length4 in
Depth3.25 in
Box TypeDead End
Description/Special FeaturesPowertuff Standard Depth Portable Outlet Box, will Accommodate 0.30 to 0.63 Cable Sizes, Small, Medium and Large Grommets are Included, Integrated Strain Relief System is Moulded into Outlet Box and won't Pull or Loosen Over Time Due to Vibration, Moulded Alcyn Housing Provides Superior Long Term Durability, Bonding Strap on Outlet Box Ensures That Device and Boxes are Bonded to the Grounding Conductor as Required in Canada Per CSA C22.2 No:18-98, Integrated Coverplate Mounting Holes Eliminates the Problem of Inserts Loosening Over Time, Made in the USA