!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FROST SITE FURNISHINGS SERIES TRASH BAG, BLACK/GREY, ROUND, STEEL, 23 IN W X 39 IN H, 23 IN DIAMETER

FROST SITE FURNISHINGS SERIES TRASH BAG, BLACK/GREY, ROUND, STEEL, 23 IN W X 39 IN H, 23 IN DIAMETER

FROST

FROST SITE FURNISHINGS SERIES TRASH BAG, BLACK/GREY, ROUND, STEEL, 23 IN W X 39 IN H, 23 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FROST SITE FURNISHINGS SERIES TRASH BAG, BLACK/GREY, ROUND, STEEL, 23 IN W X 39 IN H, 23 IN DIAMETER

FROST SITE FURNISHINGS SERIES TRASH BAG, BLACK/GREY, ROUND, STEEL, 23 IN W X 39 IN H, 23 IN DIAMETER

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,810.37 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST2020BLACK
  • Mfr. Model # 2020-BLACK
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

This black/grey Frost Site Furnishings series trash bag has a hinged lid connection. It also features feet allow the unit to be securely anchored to the ground, made of heavy-duty Canadian steel with a roto-moulded polyethylene liner, side opening for easy and ergonomic access to waste receptacle, waste inlet discourages large items or bags to be placed inside, with a hidden latch closing. This trash bag includes rotationally moulded heavy-duty plastic liner.

Technical Specs

  • ItemTrash Bag
  • Garbage Container Capacity42 gal
  • Specific Container MaterialSteel
  • Top TypeFlat
  • Container Mounting StyleFree-Standing
  • IncludesRotationally Moulded Heavy Duty Plastic Liner
  • StandardsLEED
  • Diameter23 in
  • FinishTGIC-Free Polyester Powder Coated
  • Lid OptionsLid Included
  • Product TypeTrash Bag
  • SeriesFrost Site Furnishings
  • Container Shape Round
  • Height 39 in
  • Depth 23 in
  • Colour Black/Grey
  • Width 23 in
  • Mobility Stationary
  • Container Markings Waste
  • Features Feet Allow The Unit to Be Securely Anchored to The Ground, Made of Heavy Duty Canadian Steel with A Roto-Moulded Polyethylene Liner, Side Opening for Easy and Ergonomic Access to Waste Receptacle, Waste Inlet Discourages Large Items Or Bags To Be Placed Inside, with A Hidden Latch Closing
  • Lid Connection Hinged
  • Location Indoor/Outdoor
  • Rigid Liner Material Plastic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list