!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTDOOR RECYCLING CONTAINER,42 GAL.

OUTDOOR RECYCLING CONTAINER,42 GAL.

FROST

OUTDOOR RECYCLING CONTAINER,42 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR RECYCLING CONTAINER,42 GAL.

OUTDOOR RECYCLING CONTAINER,42 GAL.

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,398.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST2020BLUE
  • Mfr. Model # 2020-BLUE
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • ItemOutdoor Recycling Container
  • Top TypeOpen
  • Number of Openings2
  • Total Capacity42 gal
  • Container ShapeRound
  • Depth23.1 in
  • FinishTGIC-Free Polyester Powder Coating
  • MobilityStationary
  • Container Mounting StyleFree-Standing
  • FeaturesMade of Heavy Duty Steel with a Roto-Moulded Polyethylene Liner, Side Opening with a Hidden Latch Closing, Waste Inlet Discourages Large Items or Bags to Be Placed Inside
  • StandardsLEED
  • For Recyclable Material Bottle, Can, Glass, Paper, Plastic, Trash
  • Number of Containers 1
  • Container Markings Recycle Symbol
  • Colour Blue, Grey
  • Height 39 in
  • Specific Container Material Steel
  • Location Outdoor
  • Lid Connection Hinged
  • For Use With Frost 2020-Black, Frost 2070 Bike Rack, Frost 2080 Bike Rack, Frost 2090 Bike Rack, Frost 920 Ashtray, Mfr. No Frost 2040 Bench
  • Includes Rotationally Moulded Heavy Duty Plastic Liner
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list