!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTDOOR LED WALL PACK, BRONZE, 6000 LM, 52W, 120/277V AC, 4000K COLOUR TEMP, ACRYLIC LENS, 12¼ IN L

OUTDOOR LED WALL PACK, BRONZE, 6000 LM, 52W, 120/277V AC, 4000K COLOUR TEMP, ACRYLIC LENS, 12¼ IN L

LITHONIA LIGHTING

OUTDOOR LED WALL PACK, BRONZE, 6000 LM, 52W, 120/277V AC, 4000K COLOUR TEMP, ACRYLIC LENS, 12¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR LED WALL PACK, BRONZE, 6000 LM, 52W, 120/277V AC, 4000K COLOUR TEMP, ACRYLIC LENS, 12¼ IN L

OUTDOOR LED WALL PACK, BRONZE, 6000 LM, 52W, 120/277V AC, 4000K COLOUR TEMP, ACRYLIC LENS, 12¼ IN L

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $484.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR265SX3
  • Mfr. Model # WPX2 LED 40K MVOLT DDBXD M2
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.26 lbs

Product Details

This outdoor LED wall pack is made of bronze. It features super durability In addition, it includes two ½ inch 8-32 mounting screws, three wire nuts. Plus it meets the standards for CSA listed for Wet Locations. It also has voltage of 120 to 277V AC, 52 watts, 6,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemOutdoor LED Wall Pack
  • Fixture Wattage52 W
  • Light Distribution ShapeType IV
  • Light TechnologyLED
  • Colour Rendering Index70
  • Width12 1/4 in
  • Includes LampYes
  • Rated Life100,000 hr
  • Fixture Housing MaterialBronze
  • Includes(2) 1/2 in 8-32 Mounting Screws, (3) Wire Nuts
  • Lumens per Watt127 lm/W
  • Min. Operating Temp.-40 Degrees F
  • Special FeaturesSuper Durable
  • Warranty5 yr
  • Housing FinishDark Bronze
  • Lumens 6,000 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 250W MH
  • Colour Temperature 4,000K
  • Height 9 1/8 in
  • Depth 4 3/32 in
  • Lamp Watts 52 W
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating IP66
  • Max. Operating Temp. 40 Degrees C
  • Recommended Mounting Height 15 ft
  • Standards CSA Listed for Wet Locations
  • Length 12 1/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list