!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTDOOR LED WALL LIGHT, AL, BROWN, 4,070 LM, 38W, 120/277V AC, 4,000K, GLASS LENS, 4 1/5 IN L

OUTDOOR LED WALL LIGHT, AL, BROWN, 4,070 LM, 38W, 120/277V AC, 4,000K, GLASS LENS, 4 1/5 IN L

HUBBELL OUTDOOR

OUTDOOR LED WALL LIGHT, AL, BROWN, 4,070 LM, 38W, 120/277V AC, 4,000K, GLASS LENS, 4 1/5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR LED WALL LIGHT, AL, BROWN, 4,070 LM, 38W, 120/277V AC, 4,000K, GLASS LENS, 4 1/5 IN L

OUTDOOR LED WALL LIGHT, AL, BROWN, 4,070 LM, 38W, 120/277V AC, 4,000K, GLASS LENS, 4 1/5 IN L

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $594.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSG1404KPCU
  • Mfr. Model # SG1-40-4K-PCU
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This outdoor LED wall light is made of die cast aluminum. It features a side hinge for easy installation and wiring. In addition, it includes½ inch conduit hubs for surface conduit power feed, side hinge on the back housing to facilitate j-box installation and internal access, surge protection. Plus it meets the standards for UL 1598. It also has voltage of 120 to 277V AC, 38 watts, 4,070 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemOutdoor LED Wall Light
  • Fixture Wattage38 W
  • Light Distribution ShapeType III
  • Fixture Sensor TypeButton Photocell
  • Colour Temperature4,000K
  • Height7 4/5 in
  • Depth4 1/5 in
  • Rated Life60,000 hr
  • Fixture Housing MaterialDie Cast Aluminum
  • Includes1/2 in Conduit Hubs for Surface Conduit Power Feed, Side Hinge on the Back Housing to Facilitate J-Box Installation and Internal Access, Surge Protection
  • Lumens per Watt106 lm/W
  • Min. Operating Temp.-40 Degrees C
  • Special FeaturesSide Hinge for Easy Installation and Wiring
  • Warranty5 yr
  • Housing FinishDark Bronze
  • Lumens 4,070 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 100W HPS/MH
  • Light Technology LED
  • Colour Rendering Index 70
  • Width 6 3/5 in
  • Includes Lamp Yes
  • Fixture Housing Colour Brown
  • Fixture Lens Material Tempered Glass
  • IP Rating IP65
  • Max. Operating Temp. 40 Degrees C
  • Recommended Mounting Height 10 to 15 ft
  • Standards UL 1598
  • Length 4 1/5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list