!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX INSOLES, SZ 10 TO 11/12 TO 13, MEMORY FOAM, YLW/BLK/BL, ORTHOTIC ARCH SUPPORT

UNISEX INSOLES, SZ 10 TO 11/12 TO 13, MEMORY FOAM, YLW/BLK/BL, ORTHOTIC ARCH SUPPORT

MEGACOMFORT

UNISEX INSOLES, SZ 10 TO 11/12 TO 13, MEMORY FOAM, YLW/BLK/BL, ORTHOTIC ARCH SUPPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UNISEX INSOLES, SZ 10 TO 11/12 TO 13, MEMORY FOAM, YLW/BLK/BL, ORTHOTIC ARCH SUPPORT

UNISEX INSOLES, SZ 10 TO 11/12 TO 13, MEMORY FOAM, YLW/BLK/BL, ORTHOTIC ARCH SUPPORT

MEGACOMFORT

Clearance Price :
$16.43 / EACH

Your Price : $65.72 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MGAMCMT-M1011/W121
  • Mfr. Model # MT
  • UNSPSC # 46182208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These yellow/green/black, unisex insoles are made of dual-layer memory foam/polyplastic. They prevent fatigue/foot odour/knee pain/sweating and fit sizes 10 to 11 for men and 12 to 13 for women. The insoles have round toes, patented multiple-re-attachable orthotic arch support, deep semi-hexagonal heel cup, and flat arch height.

Technical Specs

  • ItemInsole
  • GenderUnisex
  • Length11 1/2 in
  • Toe ShapeRound
  • Thickness1/2 in
  • StandardsTAA
  • FeaturesDual Layer Memory Foam, Ergonomically Designed By A Podiatrist, Two Pairs of Interchangeable Re-Attachable Orthotic Arch Supports, Medical Grade Poly-Plastic, Neutral Support Bar, Deep Semi-Hexagonal Heel Cup, Silver Ions
  • Size 10 to 11
  • Arch Height Flat
  • Material Memory Foam, Polyplastic
  • Width 3 1/2 in
  • Colour Black, Green, Yellow
  • Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Plantar Fasciitis, Sweating
  • Footwear Brand Megacomfort
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list