!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORIGINAL BLEACH, 1.27L

ORIGINAL BLEACH, 1.27L

CLOROX

ORIGINAL BLEACH, 1.27L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORIGINAL BLEACH, 1.27L

ORIGINAL BLEACH, 1.27L

CLOROX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.99 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO1725
  • Mfr. Model # 10055500017253
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • ItemDisinfectant Cleaner
  • Container TypeJug
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • StandardsHMIS Rating 3-0-0-X
  • Product SeriesClorox Professional
  • FeaturesClorox(R) Disinfecting Concentrated Bleach, the bleach you've known and trusted for generations with the power to clean, whiten, disinfect, and kill bacteria and viruses. Clorox(R) Disinfecting Concentrated Bleach makes stain removal easier. The easy to handle bottle allows you to grip the handle and pour without the mess of spillage. Clorox(R) Disinfecting Concentrated Bleach works with both traditional and high-efficiency washing machines. For a healthy home and to keep whites at their whitest use Clorox(R) Bleach. Use as directed. Kills SARS-CoV-2 virus (causes COVID-19)
  • Net Weight3.151 lb
  • Primary Chemical Bleach
  • Container Size 1.27 L
  • Fragrance Bleach
  • Surfaces for Use On Hard Nonporous Surfaces
  • Wet Contact Time 6 min
  • Biodegradable Not Biodegradable
  • Rinse Required Rinse Required
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list