!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORGANIZER/TOOL HOLDER, FOR USE ON/WITH HANDLES, 3 1/4 IN W X 14 IN L X 2 IN H, SILVER/GREEN

ORGANIZER/TOOL HOLDER, FOR USE ON/WITH HANDLES, 3 1/4 IN W X 14 IN L X 2 IN H, SILVER/GREEN

UNGER

ORGANIZER/TOOL HOLDER, FOR USE ON/WITH HANDLES, 3 1/4 IN W X 14 IN L X 2 IN H, SILVER/GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORGANIZER/TOOL HOLDER, FOR USE ON/WITH HANDLES, 3 1/4 IN W X 14 IN L X 2 IN H, SILVER/GREEN

ORGANIZER/TOOL HOLDER, FOR USE ON/WITH HANDLES, 3 1/4 IN W X 14 IN L X 2 IN H, SILVER/GREEN

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.85 / each

EHC: EHC :
Min Qty 5 = $474.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGHO350
  • Mfr. Model # HO350
  • UNSPSC # 47131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This organizer/tool holder features snap tools quickly inch and out of holder for easy access, tools are inserted inch the front and held firmly inch place by rubber grips. Plus it is designed for use on/with poles or handles, and is designed for use on/with handles.

Technical Specs

  • ItemOrganizer/Tool Holder
  • For Handle Diameter1 1/4 in
  • Overall Width3 1/4 in
  • Overall Depth14 in
  • Holds(3) Poles
  • Mounting Hardware IncludedHanging Hardware
  • For Product Type Poles or Handles
  • Overall Length 14 in
  • Overall Height 2 in
  • For Use With Handles
  • Features Snap Tools Quickly In and Out of Holder for Easy Access, Tools are Inserted in the Front and Held Firmly in Place by Rubber Grips
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list