!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORBITAL FINISHING SANDER, 4 X 4½ IN PAD, 2A, 12000 OPM, 1/16 IN ORBIT DIA, SINGLE

ORBITAL FINISHING SANDER, 4 X 4½ IN PAD, 2A, 12000 OPM, 1/16 IN ORBIT DIA, SINGLE

BOSCH

ORBITAL FINISHING SANDER, 4 X 4½ IN PAD, 2A, 12000 OPM, 1/16 IN ORBIT DIA, SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORBITAL FINISHING SANDER, 4 X 4½ IN PAD, 2A, 12000 OPM, 1/16 IN ORBIT DIA, SINGLE

ORBITAL FINISHING SANDER, 4 X 4½ IN PAD, 2A, 12000 OPM, 1/16 IN ORBIT DIA, SINGLE

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSGSS20-40
  • Mfr. Model # GSS20-40
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Product Details

This corded orbital finishing sander with an ergonomic soft grip handle operates at 2A. It has a no-load of 12000 OPM, and a 1/16-inch orbit diameter. The single-speed sander with a dust-sealed switch features a ball bearing, 4 x 4½ inches pad, ¼-inch sheet, and an eight-foot cord. It includes a punch plate and microfilter dust canister.

Technical Specs

  • ItemOrbital Sander
  • Tool Length10 in
  • Includes Microfilter Dust Canister, Punch Plate, Sand Paper
  • Tool Weight 2.7 lb
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories