!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9 TO W13, 3.94 X 1.97 IN, DIGITAL

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9 TO W13, 3.94 X 1.97 IN, DIGITAL

OPTREL

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9 TO W13, 3.94 X 1.97 IN, DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9 TO W13, 3.94 X 1.97 IN, DIGITAL

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9 TO W13, 3.94 X 1.97 IN, DIGITAL

OPTREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $631.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OPT1006.300
  • Mfr. Model # 1006.300
  • UNSPSC # 46181711
  • CATALOGUE PAGE # 1412
  • Shipping Weight 2.1 lbs

Product Details

Solar powered ADF helmet offers an effective 2 x 4 in viewing area and maximum UV/IR protection. Spherical contouring approved for overhead welding. Telescoping head-gear maximizes field of view. Grind mode. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeCR2032
  • EN379 Classification1/1/1/2
  • Helmet MaterialPolyamide
  • Includes(1) Spare Front Cover Lens, (1) Storage Bag
  • Lens ColourGreen
  • Number of Arc Sensors2
  • StandardsCE, ECS, ANSI, AS/NZS, GOST-R
  • Viewing Area3.94 in x 1.97 in
  • includes Electromagnetic SensorYes
  • ADF Controls Digital
  • Battery Life 3,000 hr.
  • Colour Black
  • Grind Mode Yes
  • Helmet Type Auto-Darkening
  • Includes Batteries Yes
  • Light State 4
  • Series e650
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W9 to W13
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list