!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN POWER RELAY, SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

OPEN POWER RELAY, SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

SQUARE D

OPEN POWER RELAY, SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN POWER RELAY, SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

OPEN POWER RELAY, SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD8501CO16V20
  • Mfr. Model # 8501CO16V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 61
  • Shipping Weight 0.68 lbs

Product Details

This 8501C Series relay has an operating temperature range of -22 Degrees F to 122 Degrees F with a DPDT contact form. It is for use with: conveyor and material handling Applications, Electric heater, Pumping. In addition, it has 8 pins, and 40 A @ 28V DC, 120V AC coil voltage, 10 VA power consumption, and screw clamp electrical connection. Plus it has a 2.31 inch body D, a 30 A current rating, and a square base.

Technical Specs

  • ItemOpen Power Relay
  • Coil Voltage120V AC
  • Current Rating30 A
  • Number of Pins8
  • Status IndicatorNo Indicator
  • Contact Rating (DC)40 A @ 28V
  • Horsepower @ 240V AC2 hp
  • Body Depth2.31 in
  • Body Width2.5 in
  • Maximum Operating Temperature122 Degrees F
  • Power Consumption10 VA
  • Base Shape Square
  • Contact Form DPDT
  • Electrical Connection Screw Clamp
  • Sealing Open
  • Contact Rating (AC) 40 A @ 300V
  • Horsepower @ 120V AC 1 1/2 hp
  • Mounting Style Through Panel
  • Body Height 3.12 in
  • For Use With Conveyor and Material Handling Applications, Electric Heater, Pumping
  • Minimum Operating Temperature -22 Degrees F
  • Series 8501C Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list