!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN GEAR/WIRE ROPE LUB.,AEROSOL,12OZ

OPEN GEAR/WIRE ROPE LUB.,AEROSOL,12OZ

SPRAYON

OPEN GEAR/WIRE ROPE LUB.,AEROSOL,12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN GEAR/WIRE ROPE LUB.,AEROSOL,12OZ

OPEN GEAR/WIRE ROPE LUB.,AEROSOL,12OZ

SPRAYON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SAYSC0201000
  • Mfr. Model # SC0201000
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.991 lbs

Technical Specs

  • Lubricant ApplicationChain and Wire Rope Lubricant
  • SeriesLU 201
  • Container Size16 oz
  • Lubricant BaseMineral Oil
  • Lubricant FilmWet
  • Safe on Most PlasticsNo
  • Water ResistantYes
  • Lubricant ColourBlack
  • Min. Operating Temp.0 Degrees F
  • NSF RatingH2 No Food Contact
  • VOC Content60 %
  • GHS Flammability RatingCombustible Liquid (Category 4)
  • StandardsNSF Rated
  • Lubricant Brand Sprayon
  • Net Fill 12 oz
  • Lubricant Container Aerosol Can
  • Primary Additive Molybdenum
  • Physical Form Liquid
  • Chain and Wire Rope Uses Open Gear, Wire Rope
  • High Humidity Yes
  • Odorless No
  • Max. Operating Temp. 450 Degrees F
  • 50 State VOC Compliant No
  • Flammability Flammable
  • Flash Point Less Than 0 Degrees F
  • USDA Certified Biobased Product No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list