OPEN POLY BAG, 2 MIL THICK, 10 IN W, 14 IN L, FLAT, CLEAR, CASE PACK, 1,000 PK
OPEN POLY BAG, 2 MIL THICK, 10 IN W, 14 IN L, FLAT, CLEAR, CASE PACK, 1,000 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This open-end poly bag is clear and is made of low density polyethylene (LDPE). It is 2 mil thick and measures 10 inch width x 14 inch length. In addition, it meets the standards for: USDA and FDA, and features standard.
Technical Specs
Item Open-End Poly Bag
Bag Bottom Type Flat
Bag Material Low Density Polyethylene (LDPE)
Width 10 in
Colour Clear
FDA Compliant FDA Compliant
Product Type Open-End Poly Bag
Bag Features Standard
Bag Type Standard
Thickness 2 mil
Length 14 in
Package Configuration Case Pack
Bag Closure Type None
Standards USDA, FDA
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.63
/ PACKAGE