!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, SOLID PLASTIC, SMOOTH

OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, SOLID PLASTIC, SMOOTH

APPROVED VENDOR

OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, SOLID PLASTIC, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, SOLID PLASTIC, SMOOTH

OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, SOLID PLASTIC, SMOOTH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9GKA3
  • Mfr. Model # 9GKA3
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This open-deck wood general purpose dolly measures 24 inch width x 5 inch height x 31 7/8 inch length, and is red/white. It includes polymer coated ends and is made out of wood. In addition, it has a 1,000-pound load capacity.

Technical Specs

  • ItemOpen-Deck Wood General Purpose Dolly
  • Deck Length35 7/8 in
  • Deck Height5 in
  • Deck SurfaceSmooth
  • Center Opening Length27 1/2 in
  • ColourRed, White
  • Frame MaterialWood
  • Includes Tow EyeWithout Towing Eye
  • Securing MechanismStrap
  • Caster Wheel Width1 1/4 in
  • Caster Wheel TypeSolid
  • Caster Wheel Dia.3 in
  • IncludesPolymer Coated Ends
  • Overall Width24 in
  • Brake TypeNo Caster Brake
  • Load Capacity 1,000 lb
  • Deck Width 24 in
  • Deck Material Wood
  • Deck Style Open
  • Center Opening Width 17 in
  • End Style Raised
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends No Connectable Ends
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Plastic
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Overall Length 31 7/8 in
  • Overall Height 5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list