!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, 27 IN X 16 IN X 5½ IN

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, 27 IN X 16 IN X 5½ IN

FAIRBANKS

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, 27 IN X 16 IN X 5½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, 27 IN X 16 IN X 5½ IN

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, 27 IN X 16 IN X 5½ IN

FAIRBANKS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $291.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18F461
  • Mfr. Model # AI-1627-4IW
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This open-deck steel general purpose dolly measures 16 inch width x 5 1/2 inch height x 27 inch length, and is green with a powder-coated finish/coating. It includes towing eye and it is made out of steel. In addition, it has a 2,000-pound load capacity and weighs 32 pounds. It also features angle iron frame.

Technical Specs

  • ItemOpen-Deck Steel General Purpose Dolly
  • Deck Length27 in
  • Deck Height5 1/2 in
  • Deck SurfaceSmooth
  • Center Opening Width12 in
  • End StyleFlush
  • Frame MaterialSteel
  • Includes Tow EyeWith Towing Eye
  • Securing MechanismNo Securing Mechanism
  • FeaturesAngle Iron Frame
  • Compatible with Product TypeTote Boxes, Crates, Machinery
  • Caster Wheel BearingsPlain
  • Caster Wheel TypeSolid
  • Caster Wheel Dia.4 in
  • AssembledPartially Assembled
  • Overall Length27 in
  • Overall Height5 1/2 in
  • Axle Dia.3/8 in
  • Caster Frame MaterialSteel
  • Load Capacity 2,000 lb
  • Deck Width 16 in
  • Deck Material Steel
  • Center Opening Length 15 3/4 in
  • Colour Green
  • Frame Finish Powder Coated
  • Includes Reinforcing Cross Brace With Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends No Connectable Ends
  • For Surface Type Concrete
  • Caster Wheel Width 1 1/2 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Steel
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Includes Towing eye
  • Overall Width 16 in
  • Weight 32 lb
  • Brake Type No Caster Brake
  • Caster Mounting Type Plate
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list