OPEN-DECK DRUM DOLLY, 750 LB LOAD CAPACITY, FOR 55 GAL CNTNR CAPACITY, ROUND, STEEL
OPEN-DECK DRUM DOLLY, 750 LB LOAD CAPACITY, FOR 55 GAL CNTNR CAPACITY, ROUND, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This open-deck drum dolly measures 27 3/4 inch width x 7 3/4 inch height x 27 5/8 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 750-pound load capacity and weighs 45 pounds.
Technical Specs
Item Open-Deck Drum Dolly
For Cntnr Cap 55 gal
Deck Shape Circle
For Container Material Steel
Adjustment Type Not Adjustable
Frame Finish Powder Coated
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 27 1/2 in
Caster Wheel Width 1 1/8 in
Caster Wheel Bearings Plain
Caster Brake Type No Caster Brake
Assembled Assembled
Overall Height 7 3/4 in
Weight 45 lb
Caster Frame Material Steel
Load Capacity 750 lb
Deck Height 3 3/4 in
Deck Type Open
For Maximum Container Diameter 23 13/16 in
Frame Material Steel
Securing Mechanism No Securing Mechanism
Colour Red
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Steel
Caster/Wheel Configuration (3) Swivel
Non-Marking Casters/Wheels Marking Casters/Wheels
Overall Depth 27 5/8 in
Overall Width 27 3/4 in
Method of Construction Welded
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.49
/ EACH