!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN-DECK ALUMINUM GENERAL PURPOSE DOLLY, 900 LB LOAD CAPACITY, 4 SWIVEL, RED

OPEN-DECK ALUMINUM GENERAL PURPOSE DOLLY, 900 LB LOAD CAPACITY, 4 SWIVEL, RED

APPROVED VENDOR

OPEN-DECK ALUMINUM GENERAL PURPOSE DOLLY, 900 LB LOAD CAPACITY, 4 SWIVEL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN-DECK ALUMINUM GENERAL PURPOSE DOLLY, 900 LB LOAD CAPACITY, 4 SWIVEL, RED

OPEN-DECK ALUMINUM GENERAL PURPOSE DOLLY, 900 LB LOAD CAPACITY, 4 SWIVEL, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TUP2
  • Mfr. Model # 2TUP2
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 644
  • Shipping Weight 17.91 lbs

Product Details

For use in wet or dry locations. GGM2TUP3 has a reciever for Pulling Handle (GGM2TUP4, sold seperately). Ships unassembled.

Technical Specs

  • ItemOpen-Deck Aluminum General Purpose Dolly
  • Deck Length30 in
  • Deck Height5 3/4 in
  • Deck SurfaceSmooth
  • ColourRed
  • Frame MaterialAluminum
  • Includes Tow EyeWithout Towing Eye
  • Connectable EndsNo Connectable Ends
  • Caster Wheel BearingsDelrin
  • Caster Wheel TypeTread-On Core
  • Caster Wheel Dia.3 in
  • AssembledUnassembled
  • Overall Width21 in
  • Weight15.5 lb
  • Caster Mounting Plate Size3 3/4 in x 2 3/4 in
  • Load Capacity 900 lb
  • Deck Width 21 in
  • Deck Material Aluminum
  • Deck Style Open
  • End Style Flush
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Caster Wheel Width 1 1/4 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Plastic
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Overall Length 30 in
  • Overall Height 5 3/4 in
  • Brake Type No Caster Brake
  • Caster Mounting Type Plate
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories