!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN PEDESTAL BASE, 38 IN L, YOKE-MOUNTED AIR CIRCULATOR HEADS UP THROUGH 30 IN, GREY

OPEN PEDESTAL BASE, 38 IN L, YOKE-MOUNTED AIR CIRCULATOR HEADS UP THROUGH 30 IN, GREY

DAYTON

OPEN PEDESTAL BASE, 38 IN L, YOKE-MOUNTED AIR CIRCULATOR HEADS UP THROUGH 30 IN, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN PEDESTAL BASE, 38 IN L, YOKE-MOUNTED AIR CIRCULATOR HEADS UP THROUGH 30 IN, GREY

OPEN PEDESTAL BASE, 38 IN L, YOKE-MOUNTED AIR CIRCULATOR HEADS UP THROUGH 30 IN, GREY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.44 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1ZCP4
  • Mfr. Model # 1ZCP4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

This open base floor pedestal includes assembly hardware, hex key, and is made of steel. It is grey, measures 38 inch width, 58½ inch height, 38 inch length. This open base floor pedestal is designed for use with the following applications: Dayton yoke mounted air circULator heads, up through 30 in.

Technical Specs

  • ItemOpen Base Floor Pedestal
  • MaterialSteel
  • ColourGrey
  • Height58 1/2 in
  • Length38 in
  • IncludesAssembly Hardware, Hex Key
  • Product TypeOpen Pedestal Base
  • Fan Accessory Type Pedestal
  • For Use With Dayton Yoke Mounted Air Circulator Heads, Up Through 30 in
  • Fan Accessory Finish Polyester Powder Coated
  • Width 38 in
  • Adjustable Height 42 in to 65 in
  • Standards Meets UL Std. 507 Tilt Test when used with Dayton Air Circulators Heads up to 30 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list