!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ONE-HOLE LUG COMPRESSION CONNECTOR, HEAVY WALL LUG, LUG/SOLDER, TIN PLATED COPPER, 4/0 GA

ONE-HOLE LUG COMPRESSION CONNECTOR, HEAVY WALL LUG, LUG/SOLDER, TIN PLATED COPPER, 4/0 GA

FUSION

ONE-HOLE LUG COMPRESSION CONNECTOR, HEAVY WALL LUG, LUG/SOLDER, TIN PLATED COPPER, 4/0 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ONE-HOLE LUG COMPRESSION CONNECTOR, HEAVY WALL LUG, LUG/SOLDER, TIN PLATED COPPER, 4/0 GA

ONE-HOLE LUG COMPRESSION CONNECTOR, HEAVY WALL LUG, LUG/SOLDER, TIN PLATED COPPER, 4/0 GA

FUSION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25KC84
  • Mfr. Model # 486340F
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 439
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemOne-Hole Lug Compression Connector
  • Connection TypeLug, Solder
  • Gauge4/0 ga
  • Stud Size3/8 in
  • Raised PadsRaised Pads
  • Package Quantity1 pkg
  • Lug Type Heavy Wall Lug
  • Contact Material Tin-Plated Copper
  • Colour Code Yellow
  • Shape Straight
  • Features Conductivity and Corrosion Resistance, Superior Reliability , Up to 70% Stronger than Crimp Method, More Consistent Quality Than Any Other Solder Method, Especially Good in Presense of Destructive Vibration or Corrosive Chemicals
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories