!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP OILER, HEAVY-DUTY, BRONZE FINISH, 32 OZ/1 QT CAP, 11 IN STRAIGHT SPOUT, STEEL/ZINC DIE-CAST

PUMP OILER, HEAVY-DUTY, BRONZE FINISH, 32 OZ/1 QT CAP, 11 IN STRAIGHT SPOUT, STEEL/ZINC DIE-CAST

GOLDENROD

PUMP OILER, HEAVY-DUTY, BRONZE FINISH, 32 OZ/1 QT CAP, 11 IN STRAIGHT SPOUT, STEEL/ZINC DIE-CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP OILER, HEAVY-DUTY, BRONZE FINISH, 32 OZ/1 QT CAP, 11 IN STRAIGHT SPOUT, STEEL/ZINC DIE-CAST

PUMP OILER, HEAVY-DUTY, BRONZE FINISH, 32 OZ/1 QT CAP, 11 IN STRAIGHT SPOUT, STEEL/ZINC DIE-CAST

GOLDENROD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.65 / EACH

EHC: EHC :
Min Qty 56 = $6,308.40

Compliance and Restrictions

  • None

This product must be purchased in quantities of 56 or more and in multiples of 6. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GOL120A1
  • Mfr. Model # 120A1
  • UNSPSC # 27112905
  • CATALOGUE PAGE # 1533
  • Shipping Weight 1.65 lbs

Product Details

This heavy-duty pump oiler has a 32-ounce or one-quart capacity. It has a heavy-gauge steel body and a zinc die-cast, high-pressure pump with a precision-machined piston. The pump oiler has an 11-inch straight spout with an angle spout tip. The thumb lever generates a drop or stream of oil and stays primed for instant use. It has a large threaded screw cap on top of the chamber for refuelling. This pump oiler has a powder-coated copper bronze finish. This product includes replaceable spouts.

Technical Specs

  • ItemHeavy Duty Pump Oilers
  • Height (In.)18.55
  • Thread Size13/32 - 24NS
  • Bowl MaterialSteel
  • FunctionGoldenrod Heavy Duty Pump Oiler, Built to Last. Precision
  • IncludesReplaceable Spout
  • Reservoir Cap. (Oz.) 32
  • Width (In.) 3-9/16
  • Bowl Dia. 3-9/16"
  • Capacity 1 qt.
  • For Use With Oil
  • Spout Length (In.) 11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list