!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP OILER, INDUSTRIAL, PLATED HANDLE, BRZ FINISH, 12 OZ CAP, 8 IN ANGLE SPOUT, STEEL/ZINC DIE-CAST

PUMP OILER, INDUSTRIAL, PLATED HANDLE, BRZ FINISH, 12 OZ CAP, 8 IN ANGLE SPOUT, STEEL/ZINC DIE-CAST

GOLDENROD

PUMP OILER, INDUSTRIAL, PLATED HANDLE, BRZ FINISH, 12 OZ CAP, 8 IN ANGLE SPOUT, STEEL/ZINC DIE-CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP OILER, INDUSTRIAL, PLATED HANDLE, BRZ FINISH, 12 OZ CAP, 8 IN ANGLE SPOUT, STEEL/ZINC DIE-CAST

PUMP OILER, INDUSTRIAL, PLATED HANDLE, BRZ FINISH, 12 OZ CAP, 8 IN ANGLE SPOUT, STEEL/ZINC DIE-CAST

GOLDENROD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOL720
  • Mfr. Model # 720
  • UNSPSC # 27112905
  • CATALOGUE PAGE # 1533
  • Shipping Weight 0.55 lbs

Product Details

This industrial pump oiler has a 12-ounce capacity and an eight-inch angle spout with an oil cup cap lifter spout tip. The base is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The thumb lever generates a drop or stream of oil and stays primed for instant use. This pump oiler has a plated handle and includes a replacement spout.

Technical Specs

  • ItemOiler
  • Bowl Capacity12 oz
  • Bowl Diameter3 in
  • Overall Height11.75 in
  • Mounting Thread Size1/4"-28
  • Bowl Material Steel
  • Product Type Oiler
  • Includes Replaceable Spout
  • Overall Width 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list