For use in transferring of non-flammable fluids including antifreeze, hydraulic fluid, non-flammable oil based solvents and waste oil from drums, bulk tanks and waste oil reservoirs.
Technical Specs
ItemOil Transfer Pump
Hose Length8 ft
Hose Tube MaterialNitrile
Housing Material - PumpsAluminum
Max. Flow Rate8 gpm
Max. Viscosity813 SUS
Includes Discharge HoseDischarge Hose Included
Includes SpoutSpout Included
Duty Cycle30 min On/30 min Off
Suction Tube Length40 in
Suction Tube OD1 in
Mount TypeBung
Nozzle MaterialThermoplastic
Power SourceElectric
Rated Voltage12V DC
Explosion ProofExplosion Proof
Full Load Amps13.0 A
Motor RPM1,800 RPM
Adapter MaterialAluminum
Cord Length3 ft
Height Above Container12 in
Min. Fluid Temp.0 Degrees F
Number of Phases1
Seal MaterialBuna-N
Spout MaterialPoly
Variable SpeedFixed Speed
Discharge Connection TypeFNPT
Hose Outside Dia.3/4 in
Hose Cover MaterialNitrile
For Container Size10 gal, 500 gal
Max. Outlet Pressure50 psi
IncludesAdjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow