!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OIL TRANSFER PUMP,115/230VAC,0.40 HP

OIL TRANSFER PUMP,115/230VAC,0.40 HP

GPI

OIL TRANSFER PUMP,115/230VAC,0.40 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL TRANSFER PUMP,115/230VAC,0.40 HP

OIL TRANSFER PUMP,115/230VAC,0.40 HP

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,239.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP142100-01
  • Mfr. Model # 142100-01
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1647
  • Shipping Weight 33.0 lbs

Product Details

For use in transferring of non-flammable fluids including antifreeze, hydraulic fluid, non-flammable oil based solvents and waste oil from drums, bulk tanks and waste oil reservoirs.

Technical Specs

  • ItemOil Transfer Pump
  • Hose Length8 ft
  • Hose Tube MaterialNitrile
  • Housing Material - PumpsAluminum
  • Max. Flow Rate4 gpm
  • Max. Viscosity813 SUS
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Included
  • Duty Cycle30 min On/30 min Off
  • Suction Tube Length40 in
  • Suction Tube OD1 in
  • Mount TypeBung
  • Nozzle MaterialThermoplastic
  • Power SourceElectric
  • Rated Voltage12V DC
  • Explosion ProofExplosion Proof
  • Max. Fluid Temp.140 Degrees F
  • Adapter Connection TypeMNPT
  • Compatible ChemicalsAnti-Freeze, Hydraulic Fluid, Oil
  • Frequency (Hz)60 Hz
  • Includes Bung AdapterBung Adapter Not Included
  • Motor EnclosureExplosion Proof
  • Runs DryDoes Not Run Dry
  • Self-PrimingSelf-Priming
  • Thermal ProtectionThermal Protection
  • Discharge Connection Type FNPT
  • Hose Outside Dia. 3/4 in
  • Hose Cover Material Nitrile
  • For Container Size 10 gal, 500 gal
  • Max. Outlet Pressure 50 psi
  • Includes Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
  • Includes Nozzle Nozzle Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Suction Tube Material Polypropylene
  • Motor HP 2/5 hp
  • Nozzle Fluid Compatibility Gasoline
  • Nozzle Operation Manual
  • Pump Connection Type FNPT
  • Agency Compliance cULus
  • Food Grade Not Food Grade
  • Motor RPM 1,800 RPM
  • Adapter Material Aluminum
  • Cord Length 3 ft
  • Height Above Container 12 in
  • Min. Fluid Temp. 0 Degrees F
  • Number of Phases 1
  • Seal Material Buna-N
  • Spout Material Poly
  • Variable Speed Fixed Speed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list