!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OIL-TOOL + INSTRUMENT

OIL-TOOL + INSTRUMENT

STARRETT

OIL-TOOL + INSTRUMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL-TOOL + INSTRUMENT

OIL-TOOL + INSTRUMENT

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.81 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA1620
  • Mfr. Model # 1620
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item - Machine OilsMachine Oil
  • SAE GradeNot Specified
  • Container Size4 oz.
  • Min. Operating Temp.32 Degrees F
  • Flash Point400 Degrees F
  • ColourYellow
  • StandardsAll Components of This Product are Listed on U.S. Toxic Substances Control Act Chemical Inventory (TSCA Inventory) or are Exempted from Listing Because a Low Volume Exemption has been Granted in Accordance with 40 CFR 723.50
  • Specific Gravity0.89 at 20 Degrees C
  • ISO Viscosity Grade Not Specified
  • Base Oil Mineral
  • NSF Rating Not Rated
  • Max. Operating Temp. 120 Degrees F
  • Container Style Drip Bottle
  • Timken OK Load Not Specified
  • Application Protection and Lubrication of Measuring Tools
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms