ABSORBENT SOCK, 3 X 48 IN, 12 GAL/PACK, 1 GAL/SOCK, PP FILLER, BLACK/WHITE, 12 PK
ABSORBENT SOCK, 3 X 48 IN, 12 GAL/PACK, 1 GAL/SOCK, PP FILLER, BLACK/WHITE, 12 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This absorbent sock is black and white and has 12 gallons absorbed per package. It measures 48 inches in length.
Technical Specs
- ItemAbsorbent Sock
- Fluids AbsorbedOil-Only
- Volume Absorbed per Pkg.12 gal
- Diameter3 in
- Filler MaterialPolypropylene
- Product Type Sorbent Sock
- Volume Absorbed Per Sock/Boom 1 gal
- Colour Black, White
- Length 48 in
- Sock/Boom Profile Round
- Country of Origin United States
(subject to change)
Alternate Products
-
NEW PIG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.09
/ each
-
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.59
/ CASE