!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OIL PUMP

OIL PUMP

WESTWARD

OIL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL PUMP

OIL PUMP

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW21EM37
  • Mfr. Model # 21EM37
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1526
  • Shipping Weight 15.03 lbs

Technical Specs

  • ItemOil Pump
  • Container Size4.25 Gal
  • Spout Length (In.)48
  • For Use WithTransmission Differentials, Heavier Oils
  • Ounces per Stroke Up to 4.64 oz/ Stroke
  • Capacity 4.25 gal.
  • Output Up to 4.64 oz./stroke
  • Includes Pump, Bucket, Drum Cover with Hose Assembly
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories