!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OIL PUMP 5 GAL. 28.75 IN.

OIL PUMP 5 GAL. 28.75 IN.

WESTWARD

OIL PUMP 5 GAL. 28.75 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL PUMP 5 GAL. 28.75 IN.

OIL PUMP 5 GAL. 28.75 IN.

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW21EM38
  • Mfr. Model # 21EM38
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1527
  • Shipping Weight 2.76 lbs

Technical Specs

  • ItemHand Operated Pail Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeDrum
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Motor Oil
  • Includes Discharge HoseYes
  • MeteredNo
  • Includes NozzleNo
  • For Use With5 gal Containers with Plastic Pull Out Spout or External Threads 2 in .
  • Includes1 Discharge Hose Fitted With Steel Spout With Non Drip, 1 Pump Body (steel Suction Tube Fitted With Plastic Pump Head & Lift Handle), 1 Suction Tube Extender, 3 Standard Bung Adaptors, 4 Rieke Adaptors
  • Action Type Piston
  • For Container Size 5 gal
  • Max. Flow Rate 1.9 oz per stroke
  • Not Recommended Chemicals DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Includes Suction Tube Yes
  • Includes Bung Adapter No
  • Power Source Hand Operated
  • Features Downstroke Operation With Fluid Discharge When Pushing The Handle Down. Enhanced Ease Of Use & Reduced Fatigue Especially When Pumping Heavy Fluids. It Additionally Reduces Pull Out Stress On The Pump Bung. Heavy Duty Steel Suction Tube, With The Pump Hea
  • For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list